KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drywall T Square, Adj, 48 In, Aluminum

JOHNSON| Zoro #: G1211691| Mfr #: ADS48

$23.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/8 and 1/16"
Item: Drywall T-square
Features: Head Adjusts to Any Angle, Locks at 90 Deg, Folds Flat for Transport
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211691 Mfr #: ADS48
Graduations: 1/8 and 1/16"Item: Drywall T-square
Features: Head Adjusts to Any Angle, Locks at 90 Deg, Folds Flat for TransportFinish: Anodized
Material: AluminumSize: 2 x 48"
Country of Origin (subject to change): United States

Description

Drywall T Square, Adjust A Head, Aluminum, 2 x 48 Inche Blade, 24 Inches Head, 1/8 Inch Graduations

Reviews