KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Five Second Theodolite

JOHNSON| Zoro #: G0459453| Mfr #: 40-6935

$1116.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying Case
Horizontal Range: 360 degrees
Accuracy: 5 Arc Seconds
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459453 Mfr #: 40-6935
Includes: Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying CaseHorizontal Range: 360 degrees
Accuracy: 5 Arc SecondsLeveling Type: Automatic Self Leveling
Vertical Range: 5 SecondHorizontal Graduations: 5 Second
Characteristics: 1:100 Ratio, OpticalMinimum Focus: 4.2 ft.
Vertical Graduations: 5 SecondWorking Range: 400 ft.
Mounting Thread: 5/8-11Item: Digital Theodolite
Number of Lenses: 8Aperture: 1.77 In
Magnification: 30xCountry of Origin (subject to change): China

Description

Digital Theodolite, Magnification 30x, Accuracy 5 Arc Second, Horizontal Range 360 Degrees , Horizontal Graduations 5 Second, Vertical Range 5 Second, Vertical Graduations 5 Second, 1.77 In Aperture, Field of View 1 Deg 30 Min, Number of Lenses 8, Mounting Thread 5/8-11, 1:100 Ratio, Optical, Includes Rechargeable and Alkaline Battery Pack, Rain Hood, Lens Cap, Carrying Case

Reviews