PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Laser Level, 150 ft.

JOHNSON| Zoro #: G2436104| Mfr #: 40-6240

$321.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range (Ft.): 150Item: Laser LevelCharacteristics: Industrial Grade 12.5mm Optics, Recessed Level Vials, 5 Min Level Vial, Solid Brass End Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436104 Mfr #: 40-6240
Range (Ft.): 150Item: Laser Level
Characteristics: Industrial Grade 12.5mm Optics, Recessed Level Vials, 5 Min Level Vial, Solid Brass End CapLength (In.): 9-1/2
Power Source: (2) CR123A Lithium BatteriesOperating Temp. (F): 14 to 122
Dimensions (In.): 9-1/2L x 1W x 1-1/8"HIncludes: (2) CR123A Lithium Batteries
Visual/Audible Indicators: Visual Beam on IndicatorAccuracy: +/- 1/16" @ 100 Ft
Country of Origin (subject to change): United States

Description

Laser Level, Range (Ft.) 150, Accuracy +/- 1/16 In. @ 100 Ft, Power Source (2) CR123A Lithium Batteries , Visual Beam on Indicator, Industrial Grade 12.5mm Optics, Recessed Level Vials, 5 Min Level Vial, Solid Brass End Cap, Dimensions (In.) 9-1/2L x 1W x 1-1/8 In.H, Operating Temp. (F) 14 to 122, Includes (2) CR123A Lithium Batteries

Reviews