KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Laser Level, 250 ft.

JOHNSON| Zoro #: G0383975| Mfr #: 40-6242

$579.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. (F): 14 to 122
Dimensions (In.): 13L x 1W x 1-1/4"H
Includes: 2 AA Alkaline Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0383975 Mfr #: 40-6242
Operating Temp. (F): 14 to 122Dimensions (In.): 13L x 1W x 1-1/4"H
Includes: 2 AA Alkaline BatteriesVisual/Audible Indicators: Visual Beam on Indicator
Accuracy: +/- 1/16" @ 100 FtItem: Laser Level
Range (Ft.): 250Length (In.): 13
Characteristics: Industrial Grade 12.5mm Optics, Recessed Level Vials, 5 Min Level Vial, Solid Brass End CapPower Source: 2 AA Alkaline Batteries
Country of Origin (subject to change): United States

Description

Laser Level, Range (Ft.) 250, Accuracy +/- 1/16 In. @ 100 Ft, Power Source 2 AA Alkaline Batteries, Visual Beam on Indicator, Industrial Grade 12.5mm Optics, Recessed Level Vials, 5 Min Level Vial, Solid Brass End Cap, Dimensions (In.) 13L x 1W x 1-1/4 In.H, Operating Temp. (F) 14 to 122, Includes 2 AA Alkaline Batteries

Reviews