Level, I-Beam, 48 In

JOHNSON |Zoro #: G2428781|Mfr #: 1148

$31.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428781 Mfr #: 1148
Top Read: YesFrame Material: Aluminum
Lighted Vials: NoNumber of 30 Degree Vials: 0
Number of V-Grooves: 0Number of 45 Degree Vials: 0
Vial Material: AcrylicNumber of Level Vials: 1
Number of Magnets: 1Includes: Shock Absorbing End Caps Protect Frame
Features: Multi-Pitch, Shows Slope in 1/8" IncrementsItem: I-Beam Level
Accuracy: 0.026"/1"Length: 48"
Total Number of Vials: 3Number of Plumb Vials: 2
Vial Type: BarrelMagnet Type: Strip
Color: BrownMagnetic/Nonmagnetic: Magnetic
Country of Origin (subject to change): United States

Product Description

I-Beam Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Accuracy 0.026 In./1 In., Vial Type Barrel, Vial Material Acrylic, Number of Magnets 1, Magnet Type Strip, Color Brown, Features Multi-Pitch, Shows Slope in 1/8 In. Increments, Includes Shock Absorbing End Caps Protect Frame

Product Reviews

Save 15% when you sign up for Z-mail.