SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Line Generator Laser Detector w/Clamp

JOHNSON| Zoro #: G0266576| Mfr #: 40-6780

$153.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 1 ModePower Source: (1) 9V BatteryAccuracy: +1/64"/- 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266576 Mfr #: 40-6780
Type: 1 ModePower Source: (1) 9V Battery
Accuracy: +1/64"/- 1/32"Thread Size: -
Characteristics: Water ResistantIncludes: Clamp and Battery
Application: Increases Readable Range For Red Beam Line Generator Laser LevelsConstruction: Impact Resistant Plastic
For Use With: Line Generator LasersItem: Line Generator Laser Detector
Country of Origin (subject to change): China

Description

Line Generator Laser Detector, 1 Mode, Power Source (1) 9V Battery, Accuracy +1/64 In/- 1/32 In, Impact Resistant Plastic, For Use With Line Generator Lasers, Increases Readable Range For Red Beam Line Generator Laser Levels, Includes Clamp and Battery

Reviews