Line/Dot Laser Level, Ext, Red, 2000 ft.

JOHNSON| Zoro #: G1763623| Mfr #: 40-6580

$2,109.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763623 Mfr #: 40-6580
Plumb Down: NoPlumb Up: No
Power Source: NiMH Rechargeable Battery Pack, or 9V Adapter, 4 "D" alkaline batteriesNumber of Beams: 1
Range w/Detector: 2000 ft.Grade Capability: Dual
Number of Dots: 0Auto Shutoff: Yes
Number of Lines: 0Includes: NiMH Rechargeable Battery Pack, 9V Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Sighting Scope, Hard-Shell Carrying Case
Laser Class: 3AHorizontal/Vertical: Horizontal
Height: 8-3/4"Number of 45 Degree Vials: 0
Features: Electronic Input of Grades in Both X and Y Axis, IP66Number of Scanning Modes: 3
Slope: +/-8 DegreesWidth: 8-3/4"
Length: 11"Visual/Audible Indicators: Yes
Total Number of Vials: 0Interior/Exterior: Exterior
Number of Level Vials: 0Number of Plumb Vials: 0
Auto Leveling Range: +/-5 DegreesAccuracy: +/-1/16" @ 100 ft.
Leveling Type: Electronic Self-LevelingRotating Speed: 0, 300, 600, 1100 rpm
Beam Color: RedRange w/o Detector: 200 ft.
Thread Size: 5/8-11Item: Line/Dot Laser Level
Country of Origin (subject to change): China

Product Description

Line/Dot Laser Level, Exterior, Horizontal, Electronic Self-Leveling, Number of Beams 1, Number of Dots 0, Number of Lines 0, Beam Color Red, Range w/Detector 2000 ft., Range w/o Detector 200 ft., Grade Capability Dual, Slope +/-8 Degrees , Accuracy +/-1/16 In. @ 100 ft., Laser Class 3A, Auto Leveling Range +/-5 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.