Line/Dot Laser Level, Int, Red, 30 ft.

JOHNSON| Zoro #: G0395114| Mfr #: 40-6616

$69.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395114 Mfr #: 40-6616
Number of Dots: 0Number of 45 Degree Vials: 0
Total Number of Vials: 0Number of Level Vials: 0
Number of Plumb Vials: 0Plumb Down: No
Preset Angle: 90 DegreesVisual/Audible Indicators: No
Auto Shutoff: NoFeatures: 90 deg. Chalklines
Includes: (2) AA Alkaline Batteries, Floor Target, Soft-Sided PouchItem: Line/Dot Laser Level
Leveling Type: Manual LevelingRange w/o Detector: 30 ft.
Power Source: (2) AA BatteriesAccuracy: +/-1/8" @ 30 ft.
Number of Beams: 2Beam Color: Red
Laser Class: 3AThread Size: -
Height: 6-1/8"Plumb Up: No
Number of Scanning Modes: 1Interior/Exterior: Interior
Horizontal/Vertical: HorizontalWidth: 6-1/8"
Number of Lines: 2Length: 2"
Country of Origin (subject to change): China

Product Description

Line/Dot Laser Level, Interior, Horizontal, Manual Leveling, Number of Beams 2, Number of Dots 0, Number of Lines 2, Beam Color Red, Range w/o Detector 30 ft., Accuracy +/-1/8 In. @ 30 ft., Laser Class 3A, Visual/Audible Indicators No, Auto Shutoff No, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Preset Angle 90 Degrees , Thread Size -, Number of Scanning Modes 1, Length 2 In., Width 6-1/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.