BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Line/Dot Laser Level, Int/Ext, Red, 800 ft.

JOHNSON| Zoro #: G1720783| Mfr #: 40-6690

$2534.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pipe LaserPlumb Up: NoAuto Leveling Range: +/-5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720783 Mfr #: 40-6690
Item: Pipe LaserPlumb Up: No
Auto Leveling Range: +/-5 DegreesPower Source: NiMH Rechargeable Battery Pack, Alkaline Batteries or 110VAC
Slope: -2 Degrees to 40 DegreesNumber of Lines: 0
Length: 15"Height: 5-1/4"
Number of Beams: 1Number of Scanning Modes: 1
Interior/Exterior: Interior and ExteriorLaser Class: 3a
Number of Plumb Vials: 0Auto Shutoff: Yes
Accuracy: +/-1/16" @ 100 ft.Includes: NiMH Battery Pack, Alkaline Battery Pack, Charger, Remote Control, (2) Targets, (5) Leg Sets, Hard Shell Carrying Case
Visual/Audible Indicators: YesTotal Number of Vials: 0
Features: Waterproof - Nitrogen Sealed and Purged, Easy Grade Input, IP68 Nitrogen PurgedNumber of Level Vials: 0
Leveling Type: Electronic Self-levelingNumber of Dots: 1
Plumb Down: NoWidth: 5-1/4"
Horizontal/Vertical: HorizontalNumber of 45 Degree Vials: 0
Preset Angle: NoneBeam Color: Red
Range w/o Detector: 800 ft.Country of Origin (subject to change): China

Description

Dot Lasers, Pipe Laser, Interior and Exterior, Horizontal, Electronic Self-Leveling, Number of Beams 1, Number of Dots 1, Number of Lines 0, Laser Color Red, Range w/o Detector 800 ft., Accuracy +/-1/16 In. @ 100 ft., IP Rating 68, Slope -2 Degrees to 40 Degrees , Laser Class 3A, Auto Leveling Range +/-5 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0

Reviews