SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Line/Surface Level

JOHNSON| Zoro #: G0864367| Mfr #: 555

$1.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Hexagon Aluminum BodyLength (In.): 3Item: Line Level
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864367 Mfr #: 555
Construction: Hexagon Aluminum BodyLength (In.): 3
Item: Line LevelCharacteristics: Plastic Reversed Line Hooks
Number of Level Vials: 1Vial Material: Yellow Acrylic
Total Number of Vials: 1Application: Sturdy High Impact Plastic Hooks are Reversed to Eliminate Accidental Drop Off Line
Country of Origin (subject to change): China

Description

Line/Surface Level, Size 3 Inches, Number of Vials 1, 3/8 x 3 Inches Octagonal Aluminum Body, Reversed Hooks

Reviews