SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnetic Aluminum I-Beam Level, 78 In

JOHNSON| Zoro #: G1325161| Mfr #: 1501-7800

$79.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BronzeNumber of Level Vials: 1Top Read: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325161 Mfr #: 1501-7800
Color: BronzeNumber of Level Vials: 1
Top Read: YesVial Type: Oversized Barrel
Total Number of Vials: 3Number of 45 Degree Vials: 0
Number of 30 Degree Vials: 0Frame Material: Aluminum
Lighted Vials: NoItem: I-Beam Level
Length: 78"Number of Magnets: 1
Magnet Type: Rare EarthNumber of V-Grooves: 0
Features: Patented Magnetic Edge, Top Read Level Vial Window, Durable End CapsVial Material: Acrylic
Magnetic/Nonmagnetic: MagneticNumber of Plumb Vials: 2
Country of Origin (subject to change): China

Description

I-Beam Level, Frame Material Aluminum, Length 78 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Vial Type Oversized Barrel, Vial Material Acrylic, Number of Magnets 1, Magnet Type Rare Earth, Color Bronze, Features Patented Magnetic Edge, Top Read Level Vial Window, Durable End Caps

Restrictions and Compliance

*3: Hazardous material

Reviews