KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Aluminum Torpedo Level, 9 In

JOHNSON| Zoro #: G1694962| Mfr #: 8500M

$5.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Aluminum
Includes: High Impact Panels
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694962 Mfr #: 8500M
Frame Material: AluminumIncludes: High Impact Panels
Color: OrangeTop Read: Yes
Length: 9"Vial Type: Barrel
Number of Level Vials: 1Number of 45 Degree Vials: 1
Item: Torpedo LevelMagnetic/Nonmagnetic: Magnetic
Features: Plastic End CapsNumber of V-Grooves: 1
Number of 30 Degree Vials: 0Lighted Vials: No
Magnet Type: StripTotal Number of Vials: 3
Number of Magnets: 1Vial Material: Acrylic
Number of Plumb Vials: 1Country of Origin (subject to change): United States

Description

Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 1, Lighted Vials No, Number of V-Grooves 1, Vial Type Barrel, Vial Material Acrylic, Number of Magnets 1, Magnet Type Strip, Color Orange, Features Plastic End Caps, Includes High Impact Panels

Restrictions and Compliance

*3: Hazardous material

Reviews