KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Glo-View Torpedo Level, 9 In

JOHNSON| Zoro #: G1721291| Mfr #: 5500M-GLO

$9.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Aluminum
Color: Yellow
Top Read: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721291 Mfr #: 5500M-GLO
Frame Material: AluminumColor: Yellow
Top Read: YesLength: 9"
Vial Type: BarrelNumber of Level Vials: 1
Number of 45 Degree Vials: 1Item: Torpedo Level
Magnetic/Nonmagnetic: MagneticFeatures: Magnetic Edge, Glo Material Surrounds/Illuminates Vials, V-Groove
Number of 30 Degree Vials: 0Lighted Vials: No
Magnet Type: Rare EarthTotal Number of Vials: 3
Number of V-Grooves: 1Number of Magnets: 3
Vial Material: AcrylicNumber of Plumb Vials: 1
Country of Origin (subject to change): United States

Description

Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 1, Lighted Vials No, Number of V-Grooves 1, Vial Type Barrel, Vial Material Acrylic, Number of Magnets 3, Magnet Type Rare Earth, Color Yellow, Features Magnetic Edge, Glo Material Surrounds/Illuminates Vials, V-Groove

Restrictions and Compliance

*3: Hazardous material

Reviews