Magnetic Laser Torpedo Level, 7 1/2 In

JOHNSON| Zoro #: G1802297| Mfr #: 40-6164

$44.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Magnetic Laser Torpedo Level
Characteristics: Built-In Rotating Head Swivels Between Point, Horizontal And Vertical Lines
Includes: Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802297 Mfr #: 40-6164
Item: Magnetic Laser Torpedo LevelCharacteristics: Built-In Rotating Head Swivels Between Point, Horizontal And Vertical Lines
Includes: Carrying CaseRange (Ft.): 0 to 90
Length (In.): 7-1/2Country of Origin (subject to change): China

Description

Magnetic Laser Torpedo Level, Aluminum, Accuracy +/-1/8 In At 50 Ft, Length 7 1/2 In, Range 100 Ft, Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials 1, No of 45 Degree Vials 1, Vial Type Single, Vial Material Acrylic, Number of Magnets 4, Magnet Type Rare Earth, Color Orange, Finish Powder Coat, Characteristics Built-In Rotating Head Swivels Between Point, Horizontal And Vertical Lines, Includes Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews