PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plumb Bob, Brass, 8 Oz

JOHNSON| Zoro #: G0317843| Mfr #: 108

$8.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Plumb BobSize: 8 oz., 4 7/8" LFinish: Brass Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317843 Mfr #: 108
Item: Plumb BobSize: 8 oz., 4 7/8" L
Finish: Brass PlatedCharacteristics: Replaceable Tip, Screw Top To Attach String (String Not Included)
Country of Origin (subject to change): China

Description

Brass Plumb Bob, 8 Ounces, With Replaceable Tip

Reviews