Post Level, 3 Vials

JOHNSON| Zoro #: G1601862| Mfr #: 175

$4.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601862 Mfr #: 175
Width (In.): 3-1/2Total Number of Vials: 3
Number of Level Vials: 2Characteristics: 90 Deg Bend, White Reflective Backer Plates For Vial Reading, Rubber Strap On 1-side
Application: For Leveling Posts, Poles or Stringers in Both Planes SimultaneouslyItem: Post Level
Length (In.): 5-1/2Construction: Gray High Impact Plastic Body
Vial Material: Yellow AcrylicNumber of Plumb Vials: 1
Country of Origin (subject to change): China

Product Description

Post Level, Number of Vials 3, 5 1/2 x 3 1/2 Inches, Reflective Back, Hands Free
Save 15%. Sign up for Z-mail.