HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Red Beam Laser Detector w/Clamp

JOHNSON| Zoro #: G1645856| Mfr #: 40-6790

$468.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Red Beam Laser Detector
Includes: Clamp, Battery
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645856 Mfr #: 40-6790
Item: Red Beam Laser DetectorIncludes: Clamp, Battery
Thread Size: -For Use With: Red Beam Rotary Laser Levels
Accuracy: Fine 0.75mm, Wide 1.5mmApplication: Increases Readable Range For Red Beam Laser Levels
Construction: Impact Resistant PlasticType: Universal
Characteristics: Water ResistantPower Source: (4) AA batteries
Country of Origin (subject to change): China

Description

Red Beam Laser Detector, Universal, Thread Size -, Power Source (4) AA Batteries, Accuracy Fine 0.75mm, Wide 1.5mm, Impact Resistant Plastic, Water Resistant, For Use With Red Beam Rotary Laser Levels, Increases Readable Range For Red Beam Laser Levels, Includes Clamp, Battery

Reviews