Red Laser Enhancement Glasses

JOHNSON| Zoro #: G1058976| Mfr #: 40-6842

$10.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: PlasticItem: Red Enhancement GlassesType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058976 Mfr #: 40-6842
Construction: PlasticItem: Red Enhancement Glasses
Type: -Characteristics: -
Power Source: -Thread Size: -
For Use With: Red LasersIncludes: -
Application: Increases Readable RangeCountry of Origin (subject to change): China

Description

Red Enhancement Glasses, Plastic, For Use With Red Lasers, Increases Readable Range

Reviews