Rotary Laser Detector w/Clamp

JOHNSON| Zoro #: G1967113| Mfr #: 40-6705

$79.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Impact Resistant PlasticItem: Red Beam Rotary Laser DetectorThread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967113 Mfr #: 40-6705
Construction: Impact Resistant PlasticItem: Red Beam Rotary Laser Detector
Thread Size: -Characteristics: Water Resistant
Accuracy: Fine: +/-1/32, Coarse +/-1/16Power Source: (2) AAA Batteries
Application: Increases Readable Range For Red Beam Rotary Laser LevelsFor Use With: Red Beam Rotary Lasers
Includes: Clamp and BatteriesType: 1 Mode
Country of Origin (subject to change): China

Description

Rotary Laser Detector w/Clamp, 1 Mode, Power Source 2 AAA Batteries, Accuracy Fine +/- 1/32, Coarse +/- 1/16, Impact Resistant Plastic, For Use With Red Beam Rotary Lasers, Increases Readable Range For Red Beam Rotary Laser Levels, Includes Clamp and Batteries

Reviews