KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Laser Level, Ext, Red, 2000 ft.

JOHNSON| Zoro #: G2292841| Mfr #: 40-6535

$658.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Horizontal/Vertical: Horizontal
Leveling Type: Electronic Self-leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292841 Mfr #: 40-6535
Width: 6"Horizontal/Vertical: Horizontal
Leveling Type: Electronic Self-levelingNumber of Dots: 0
Rotating Speed: 700 rpmAuto Leveling Range: +/-5 Degrees
Slope: +/-8 DegreesIncludes: NiMH Rechargeable Battery Pack, 6V Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Hard-Shell Carrying Case
Features: Range Scan, IP66Preset Angle: None
Range w/Detector: 2000 ft.Power Source: NiMH Rechargeable Battery Pack, 6V Adapter or (4) C Alkaline Batteries
Plumb Up: NoAuto Shutoff: Yes
Number of Plumb Vials: 0Interior/Exterior: Exterior
Number of Lines: 1Number of Beams: 1
Thread Size: 5/8-11Accuracy: +/-1/16" @ 100 ft.
Length: 8-1/4"Number of 45 Degree Vials: 0
Laser Class: 3aNumber of Level Vials: 0
Number of Scanning Modes: 1Plumb Down: No
Visual/Audible Indicators: YesGrade Capability: Dual
Height: 7-3/8"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 200 ft.
Country of Origin (subject to change): China

Description

Rotary Laser Level, Exterior, Horizontal, Electronic Self-Leveling, Number of Beams 1, Number of Dots 0, Number of Lines 0, Beam Color Red, Range w/Detector 2000 ft., Range w/o Detector 200 ft., Grade Capability Dual, Slope +/-8 Degrees , Accuracy +/-1/16 In. @ 100 ft., Laser Class 3A, Auto Leveling Range +/-5 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up No, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0

Reviews