PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rotary Laser Level, Int/Ext, Red, 800 ft.

JOHNSON| Zoro #: G1751696| Mfr #: 40-6502

$157.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/8"Horizontal/Vertical: Horizontal and VerticalLeveling Type: Manual Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751696 Mfr #: 40-6502
Width: 5-1/8"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Manual LevelingNumber of Dots: 1
Rotating Speed: 150 to 300 rpmIncludes: Batteries, Tinted Glasses, Soft-Sided Carrying Case
Features: 90 deg. Split Beam, Scan Mode, IP54Preset Angle: None
Range w/Detector: 800 ft.Power Source: (4) AA batteries
Plumb Up: YesAuto Shutoff: No
Number of Plumb Vials: 0Interior/Exterior: Interior and Exterior
Number of Lines: 1Number of Beams: 2
Thread Size: 5/8-11Accuracy: +/-1/4" @ 100 ft.
Length: 6-1/8"Number of 45 Degree Vials: 0
Laser Class: 3aNumber of Level Vials: 0
Number of Scanning Modes: 3Plumb Down: No
Height: 5-1/8"Beam Color: Red
Total Number of Vials: 0Range w/o Detector: 200 ft.
Country of Origin (subject to change): China

Description

Rotary Laser Level, Interior and Exterior, Horizontal and Vertical, Manual Leveling, Number of Beams 2, Number of Dots 1, Number of Lines 0, Beam Color Red, Range w/Detector 800 ft., Range w/o Detector 200 ft., Accuracy +/-1/4 In. @ 100 ft., Laser Class 3A, Visual/Audible Indicators No, Auto Shutoff No, Plumb Down No, Plumb Up Yes, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0, Rotating Speed 150 to 300 rpm, Thread Size 5/8-11

Reviews