KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rotary Laser Level, Int/Ext, Red, 800 ft.

JOHNSON| Zoro #: G1102412| Mfr #: 40-6515

$306.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/4"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102412 Mfr #: 40-6515
Width: 6-3/4"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Pendulum Self-LevelingNumber of Dots: 1
Rotating Speed: 200, 400, 600 rpmAuto Leveling Range: +/-3 Degrees
Includes: Tinted Glasses, Batteries, Soft-Sided Carrying CaseItem:
Features: Transportation Lock, IP54Preset Angle: None
Range w/Detector: 800 ft.Power Source: (4) AA batteries
Plumb Up: YesAuto Shutoff: Yes
Number of Plumb Vials: 0Interior/Exterior: Interior and Exterior
Number of Lines: 1Number of Beams: 2
Thread Size: 5/8-11Accuracy: +/-1/8" @ 50 ft.
Length: 6-5/8"Number of 45 Degree Vials: 0
Laser Class: 3aNumber of Level Vials: 0
Number of Scanning Modes: 2Plumb Down: No
Visual/Audible Indicators: YesHeight: 5"
Beam Color: RedTotal Number of Vials: 0
Range w/o Detector: 200 ft.Country of Origin (subject to change): China

Description

Rotary Laser Level, Interior and Exterior, Horizontal and Vertical, Pendulum Self Leveling, Number of Beams 2, Number of Dots 1, Number of Lines 0, Beam Color Red, Range w/Detector 800 ft., Range w/o Detector 200 ft., Accuracy +/-1/8 In. @ 50 ft., Laser Class 3A, Auto Leveling Range +/-3 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up Yes, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0, Number of 45 Degree Vials 0

Reviews