BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rotary Laser Level, Int/Ext, Red, 800 ft.

JOHNSON| Zoro #: G1292191| Mfr #: 40-6516

$400.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rotary LaserPlumb Up: YesAuto Leveling Range: +/-3 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292191 Mfr #: 40-6516
Item: Rotary LaserPlumb Up: Yes
Auto Leveling Range: +/-3 DegreesPower Source: (4) AA batteries
Number of Lines: 1Thread Size: 5/8-11
Length: 6-5/8"Range w/Detector: 800 ft.
Height: 5"Number of Beams: 2
Number of Scanning Modes: 2Interior/Exterior: Interior and Exterior
Laser Class: 3aRotating Speed: 200, 400, 600 rpm
Number of Plumb Vials: 0Auto Shutoff: Yes
Accuracy: +/-1/8" @ 50 ft.Includes: Detector with Clamp, Tinted Glasses, Alkaline Batteries, Hard-Shell Carrying Case
Visual/Audible Indicators: YesTotal Number of Vials: 0
Features: Transportation Lock, IP54Number of Level Vials: 0
Leveling Type: Pendulum Self-LevelingNumber of Dots: 1
Plumb Down: NoWidth: 6-3/4"
Horizontal/Vertical: Horizontal and VerticalNumber of 45 Degree Vials: 0
Preset Angle: NoneBeam Color: Red
Range w/o Detector: 200 ft.Country of Origin (subject to change): China

Description

Rotary Lasers, Rotary Laser, Interior and Exterior, Horizontal and Vertical, Pendulum Self-Leveling, Number of Beams 2, Number of Dots 1, Number of Lines 1, Laser Color Red, Range w/o Detector 200 ft., Range w/Detector 800 ft., Accuracy +/-1/8 In. @ 50 ft., IP Rating 54, Laser Class 3A, Auto Leveling Range +/-3 Degrees , Visual/Audible Indicators Yes, Auto Shutoff Yes, Plumb Down No, Plumb Up Yes, Total Number of Vials 0, Number of Plumb Vials 0, Number of Level Vials 0

Reviews