KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rule, Aluminum, 24 In, 1/8, 1/16 In Grad

JOHNSON| Zoro #: G1787493| Mfr #: J124

$2.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: Thermal Bonded Black Epoxy Screen Printed, in 8ths & 16ths
Item: Rule
Length (In.): 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787493 Mfr #: J124
Graduations: Thermal Bonded Black Epoxy Screen Printed, in 8ths & 16thsItem: Rule
Length (In.): 24Width (In.): 1-1/8
Construction: Tempered Anodized AluminumCountry of Origin (subject to change): China

Description

Aluminum Rule, Graduations 1/8 and 1/16 Inch, 24 Inches

Reviews