Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rule, Pocket Clip, Metric, 6 In

  • Zoro #: G2576366
  • Mfr #: 7203

$2.81

  • Includes: Clip
  • Item: Pocket Rule
  • Graduations: Has Permanent Etched, In 16ths, 32nds and 64ths, Metric Graduations in Millimeters
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Johnson #7203 Specifications

  • Zoro #: G2576366
  • Mfr #: 7203
Includes: Clip Item: Pocket Rule
Graduations: Has Permanent Etched, In 16ths, 32nds and 64ths, Metric Graduations in Millimeters Construction: Stainless Steel
Width (In.): 1/2 Length (In.): 6
Country of Origin (subject to change): China

Description

Pocket Rule, Construction Stainless Steel, Graduations Has Permanent Etched, In 16ths, 32nds and 64ths, Metric Graduations in Millimeters, Length (In.) 6, Width (In.) 1/2, Includes Clip

Reviews of Johnson #7203