Steel Carpenter's Square, 8 x 12 In

JOHNSON| Zoro #: G0976017| Mfr #: 430

$3.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tongue Size: 8"
Features: Permanent Stamped Graduations
Graduations: 8ths"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976017 Mfr #: 430
Tongue Size: 8"Features: Permanent Stamped Graduations
Graduations: 8ths"Material: steel
Body Size: 12"Finish: Clear Powder-Coat
Item: Carpenter's SquareCountry of Origin (subject to change): China

Description

Carpenter's Square, Tempered Steel, Clear Powder-Coat Finish, Body Size 12 In, Tongue Size 8 In, Graduations 8ths In, Features Permanent Stamped Graduations

Reviews