Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Straight Edge, Alum, 96 In, Painted Marking

  • Zoro #: G0452225
  • Mfr #: J96

$26.63

  • Length (In.): 96
  • Size: 96
  • Markings: Black, Painted
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Johnson #J96 Specifications

  • Zoro #: G0452225
  • Mfr #: J96
Length (In.): 96 Size: 96
Markings: Black, Painted Material: Aluminum
Item: Straight Edge Finish: Corrosion Resistant, Clear Anodized
Graduations: 8th On the Edge, 16th On Opposing Edge Construction: Tempered Anodized Aluminum
Width (In.): 2" Country of Origin (subject to change): United States

Description

Stair gauges are tools used to make repeated cuts on stairs and rafters. Take a look at the features for Johnson Straight Edge. Size: 96, Material: Aluminum, Finish: Corrosion Resistant, Clear Anodized.

Reviews of Johnson #J96