BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Two Second Theodolite

JOHNSON| Zoro #: G1062957| Mfr #: 40-6932

$1189.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Minimum Focus: 5 ft.Mounting Thread: 5/8-11Working Range: 400 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062957 Mfr #: 40-6932
Minimum Focus: 5 ft.Mounting Thread: 5/8-11
Working Range: 400 ft.Item: Digital Theodolite
Includes: Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying CaseCharacteristics: 1:100 Ratio, Optical
Horizontal Graduations: 2 SecondNumber of Lenses: 8
Horizontal Range: 360 degreesAperture: 1.77 In
Vertical Range: 2 SecondVertical Graduations: 2 Second
Accuracy: 2 Arc SecondsMagnification: 30x
Country of Origin (subject to change): China

Description

Theodolites, Digital Theodolite, Working Range 400 ft., Magnification 30x, Accuracy 2 Arc Seconds, Horizontal Range 360 Degrees , Includes Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying Case, IP Rating Not Rated, Horizontal Graduations 2 Second, Vertical Range 2 Second, Vertical Graduations 2 Second, Minimum Focus 5 ft., 1.77 In Aperture, Field of View 1 Degrees @ 30 ft., Number of Lenses 8, Leveling Type Automatic Self-Leveling, Mounting Thread 5/8-11

Reviews