PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Universal Tripod/Grade Rod Kit, Aluminum

JOHNSON| Zoro #: G2341017| Mfr #: 40-6350

$103.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sections: Grade Rod 4Construction: AluminumItem: Universal Tripod/Grade Rod Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341017 Mfr #: 40-6350
Number of Sections: Grade Rod 4Construction: Aluminum
Item: Universal Tripod/Grade Rod KitHead Style: Flat
Length: Tripod 37 to 59", Grade Rod 13 Ft.Graduations: Grade Rod Feet/Inches Front, Feet/Tenths Back
Includes: Adjustable Aluminum Tripod and Telescoping Aluminum Grade RodType: Adjustable/Telescoping
Mounting Thread: 5/8-11Country of Origin (subject to change): China

Description

Universal Tripod/Grade Rod Kit, Adjustable/Telescoping, Head Style Flat, Mounting Thread 5/8-11, Length Tripod 37 To 59 In, Grade Rod 13 Ft, Graduations Grade Rod Feet/Inches Front, Feet/Tenths Back, Number of Sections Grade Rod 4, Aluminum Construction, Includes Adjustable Aluminum Tripod And Telescoping Aluminum Grade Rod

Reviews