Jokari
Cable Stripper, Secura, Round, 5/16-1.1/8"
Mfr # 10270
Zoro # G8855301
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5/16" to 1-1/8"
- Features Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application Stripping All Standard Round Cables
- Number of Pieces 1
- Length (In.) 5.197"
Explore More Products
- JOKARI Cable Stripper, System 4-70, Round 70000
- JOKARI Stripping Tool, Esd Safe Micro, AWG 28-18 40029
- JOKARI Cable Stripper, AS-Interface, Auto 20070
- JOKARI Wire Stripper, Super 4, Auto, 10-24AWG 20050
- JOKARI Stripper, Mini-Precision for AWG 34 40035
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG 20030
- JOKARI Stripping Tool, Micro-Precision, AWG 36-26 40024
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" 10272
- JOKARI Fibre Strip Dc - Fiber Optic Stripper 30700
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG 12 62 180
- MILWAUKEE TOOL Wire Stripper/Cutter 48-22-3050
- Jokari Wire Strippers & Crimpers