Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC889L
Zoro #
G0766035
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
Red
Palm Material
PVC/Nitrile Butadiene Rubber
Lining
Foam/Polyester
Cut
Clute
Back Material
PVC/Nitrile Butadiene Rubber
Temp. Range
-30 to 212 Degrees F
Coating Finish
Sandy
Finger Style
Full Finger
Thumb Style
Wing
Cuff
Gauntlet
Description
Cold Protection Gloves, Gauntlet Cuff, Foam/Polyester Lining, L, Red, Palm Material PVC/Nitrile Butadiene Rubber, Back Material PVC/Nitrile Butadiene Rubber, Coating Finish Sandy, Clute Cut, Finger Style Full Finger, Thumb Style Wing, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.