Jomar Valve
1" FNPT Brass Gas Ball Valve Inline
Mfr # 240-005B
Zoro # G9490451
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range -40 Degrees to 300 Degrees F
- Stem Material Brass
- Max. Pressure 600 psi CWP
Explore More Products
- JOMAR VALVE 1-1/4" FNPT Brass Gas Ball Valve Inline 240-006B
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline 240-008B
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline 240-004B
- JOMAR VALVE Brass Ball Valve, NPT, 11/2" JF-100T
- JOMAR VALVE 3/4" NPT Italian Brass Ball Valve T-100NE
- JOMAR VALVE Brass Ball Valve, NPT, 3" latch lock JF-100T-LH
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Seat Material: PTFE S-150G
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 3/4" T-422G
- JOMAR VALVE 1" Push Lead Free Brass Ball Valve JFPG-100
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline 701052741
- B & K BALL VALVE SCH40 2"" SXS 107-638
- Jomar Valve Ball Valves