This item is Discontinued.

Jomar Valve 1/4" FNPT Brass Ball Valve Inline 100-701

1/4" FNPT Brass Ball Valve Inline (Discontinued)

  • Mfr # 100-701
  • Zoro # G2103118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-701
Zoro #
G2103118
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/4 in

Details

Body Material
Brass
Body Style
Inline
Hose I.D.
1/4 in
Features
Italian, Triple Stem Seal, Life Time Warranty, Heavy Pattern
Compliance
UL, CSA, FM
Max. Steam Pressure
150 PSI WSP
Handle Type
Lever
Max. Pressure
600 psi CWP
Standards
UL, CSA, FM
Item
Ball Valve
Valve Structure
2-Piece
Ball Valve Basic Body Material
Brass
Body Seal Material
FPM
Handle Material
Dacromet Coated Steel
Ball Valve Product Group
Manual
Port
Full
Seat Material
TFM(TM)
Stem Material
Brass
Stem Type
Blowout Proof
Temp. Range
-40 Degrees to 450 Degrees F
Connection Type
FNPT x FNPT
Ball Material
Brass
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -40 Degrees to 450 Degrees F, Ball Material Brass, Seat Material TFM(TM), Stem Type Blowout Proof, Handle Type Lever, Handle Material Dacromet Coated Steel, Stem Material Brass, Body Seal Material FPM, Hose I.D. 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.