Skip to Main Content
customer-service Help
Jomar Valve - The Green Stuff

General Purpose Thread Sealant, 16oz., Can

Jomar Valve - The Green Stuff General Purpose Thread Sealant, 16oz., Can 400-104
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.65
  • Application: Gas and Piping, Industrial, Plumbing
  • Color: Green
  • Size: 16 oz
See full product details
Orders over $75 ship free.
Total: $20.65

Jomar Valve - The Green Stuff #400-104 Specifications

  • Application: Gas and Piping, Industrial, Plumbing
  • Color: Green
  • Size: 16 oz
  • Temp. Range: -50 to 400 Degrees F
  • For Use On: All Types of Metal, ABS, PVC, CPVC, Delrin, Zytel, Fiberglass, Nylon, Polypropylene, Polybutylene, Polyethylene
  • Sealant Container: Can
  • Liquid Pressure Range: 10,000 psi
  • Application Temp. Range: -40 Degrees to 400 Degrees F
  • Full Cure: Soft Set
  • Strength: High
  • Container Type: Can
  • Begins to Harden: Not Specified
  • Specific Gravity: 1.41
  • For Use With: Metal Threaded Joints Fittings and Valves
  • Item: General Purpose Thread Sealant
  • Flash Point: 921 Degrees F
  • Performance Temp. Range: -50 Degrees to 400 Degrees F
  • Gas Pressure Range: 3,000 psi
  • Standards: CSA, NSF
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Thread Sealant, 16 oz, Container Type Can, High, Color Green, Gas Pressure Range 3,000 psi, Liquid Pressure Range 10,000 psi, Full Cure Soft Set, Begins to Harden Not Specified, Application Temp. Range -40 Degrees to 400 Degrees F, Performance Temp. Range -50 Degrees to 400 Degrees F, Flash Point 921 Degrees F, Specific Gravity 1.41, Metal Threaded Joints Fittings and Valves, Gas and Piping, Industrial, Plumbing, Standards CSA, NSF

Reviews of Jomar Valve - The Green Stuff #400-104