DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable Cutter, High Leverage, 9-1/4 In

JONARD TOOLS| Zoro #: G1027862| Mfr #: JIC-63050

$17.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: High Leverage Design for Superior Cutting Ability, Designed with a Shear-Type Jaw for Cutting Aluminum and Soft Copper (Not for Use on Steel or ACSR type Cables), Cuts up to 100-Pair Cables, Made of Chrome Vanadium Steel
Primary Application: Aluminum and Copper Cables
Overall Length: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027862 Mfr #: JIC-63050
Features: High Leverage Design for Superior Cutting Ability, Designed with a Shear-Type Jaw for Cutting Aluminum and Soft Copper (Not for Use on Steel or ACSR type Cables), Cuts up to 100-Pair Cables, Made of Chrome Vanadium SteelPrimary Application: Aluminum and Copper Cables
Overall Length: 9-1/4"Cutting Action: Shear Cut
Item: Cable CutterHandle Design: Dipped
Country of Origin (subject to change): China

Description

Cable Cutter, Shear Cut, Overall Length 9-1/4 In., Handle Design Dipped, Features High Leverage Design for Superior Cutting Ability, Designed with a Shear-Type Jaw for Cutting Aluminum and Soft Copper (Not for Use on Steel or ACSR type Cables), Cuts up to 100-Pair Cables, Made of Chrome Vanadium Steel

Reviews