Cable Stripper Platform, 1 In

JONARD TOOLS| Zoro #: G1890935| Mfr #: TSPF-125

$192.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Functions: Strip OnlyItem: Cable Stripper PlatformOverall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890935 Mfr #: TSPF-125
Functions: Strip OnlyItem: Cable Stripper Platform
Overall Length: 1"Insulated: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Cable Stripper Platform, Insulated No, Overall Length 1 In., Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Handle Type -, Features -, Standards -

Reviews