9" Cble Cutter, Crvd Jaw, Al/Cppr, Red Hndl, 9" 24 AWG (Discontinued)
- Mfr # JIC-63020
- Zoro # G7314629
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JIC-63020
Zoro #
G7314629
UPC #
811490018983
Country of Origin
China
Dimensions
Overall Length
9"
Details
Capacity
24 AWG
Material
Chrome Vanadium Steel
Application
Cable Cutter
Number of Pieces
1
Cutting Action
Curved Cut
Handle Type
Squeeze
Item
Cble Cutter,Crvd Jaw,Al/Cppr,Red Hndl,9"
Description
Cble Cutter,Crvd Jaw,Al/Cppr,Red Hndl,9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.