This item is Discontinued.

Jonard Tools Communications Tool Kit, No. of Pcs. 8 TK-21

Communications Tool Kit, No. of Pcs. 8 (Discontinued)

  • Mfr # TK-21
  • Zoro # G3728785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK-21
Zoro #
G3728785
UPC #
811490013674
Country of Origin
China

Details

Number of Pieces
8
Includes
Mfr.No. EPB-KIT66110 Punchdown Tool with (66) and (110) Blades, Mfr. No. UST-500 Universal Cable Stripping Tool , Mfr. No. ES-1964ERG Electrician Scissor, Mfr. No. JIC-22035 Spudger, Mfr.No. M-216CS22 Can Wrench with (22) AWG Wire Stripper, Mfr. No. JIC-22148 Needle Nose Crimping Plier with Cutter
Tool Storage Type Included
Pouch
Sub-Category
Telecomm Service
Tool Storage Included
Yes
Number of Electrical and Telecomm Tools
5
Number of Wrenches
1
Electrical and Telecomm Tools Included
Mfr. No. UST-500 Universal Cable Stripping Tool , Mfr. No. ES-1964ERG Electrician Scissor, Mfr. No. JIC-2 22AWG Wire Stripper, Mfr.No. EPB-KIT66110 Punchdown Tool with 110 and 66 Blades, Mfr. No. JIC-22035 Spudger
Nonsparking
No
Wrenches Included
Mfr.No. M-216CS22 Can Wrench
Insulated / Uninsulated
Uninsulated
Item
Communications Tool Kit
Tool Kit Product Grouping
Tool Kits
Tool Families Included
Electrical and Telecomm Tools, Wrenches

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Electrical and Telecomm Tools, Wrenches, Communications Tool Kit, Number of Pieces 8, Number of Electrical and Telecomm Tools 5, Number of Wrenches 1, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.