This item is Discontinued.

Jonard Tools Crosspoint #1 Round SDP-1

Crosspoint #1 Round (Discontinued)

  • Mfr # SDP-1
  • Zoro # G5056222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDP-1
Zoro #
G5056222
UPC #
811490015012
Country of Origin
China

Dimensions

Tip Size
#1
Shank Length
3"
Overall Length
6-3/4"

Details

Item
Screwdriver
Tip Style Group
Crosspoint
Screwdriver Tip Style
Phillips
Handle Material
Rubber
Handle Design
Ergonomic
Nonsparking
No
Tip Style
Phillips
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Finish
Polished
Shank Shape
Round
ESD Safe
No
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size #1, Phillips, Overall Length 6 3/4 in, ESD Safe No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.