DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Diagonal General Use Pliers, 5/16 In. L

JONARD TOOLS| Zoro #: G1656767| Mfr #: DIAGB5

$15.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Uninsulated
ESD Safe: No
Cut: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656767 Mfr #: DIAGB5
Insulated / Uninsulated: UninsulatedESD Safe: No
Cut: FlushHandle Color: Red
Tip Width: 3/32"Spring Return: No
Voltage Rating: Not RatedTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped Pistol GripOverall Length: 5-1/16"
Jaw Bend: 0 DegreesMax. Jaw Opening: 1/2"
Jaw Width: 5/8"Nonsparking: No
Material: Chrome Vanadium SteelCutting Capacity/Material: Soft Copper
Wire Stripper: NoJaw Length: 3/4"
Item: Diagonal Cutting PlierNose Type: Oval
Country of Origin (subject to change): China

Description

Pliers, Diagonal Cutting Pliers, Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 5/8 In., Jaw Length 3/4 In., Material Chrome Vanadium Steel, Overall Length 5-1/16 In., Voltage Rating Not Rated, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated No, Nose Type Oval, Cutting Capacity/Material Soft Copper, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 3/32 In., Max. Jaw Opening 1/2 In., Handle Type Dipped Pistol Grip, Handle Color Red

Reviews