Diagonal Cutters, High Leverage, 8 In.

JONARD TOOLS| Zoro #: G1477366| Mfr #: JIC-2288

$15.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insulated / Uninsulated: UninsulatedESD Safe: NoCut: Flush
Save 15%. Sign up for Z-mail.


Zoro #: G1477366 Mfr #: JIC-2288
Insulated / Uninsulated: UninsulatedESD Safe: No
Cut: FlushHandle Color: Red
Tip Width: 1/4"Spring Return: No
Voltage Rating: Not RatedTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped Pistol GripOverall Length: 8"
Jaw Bend: 0 DegreesMax. Jaw Opening: 1"
Jaw Width: 1-1/4"Nonsparking: No
Material: Chrome Vanadium SteelCutting Capacity/Material: Steel
Wire Stripper: NoJaw Length: 7/8"
Item: High Leverage Diagonal Cutting PlierNose Type: Oval
Country of Origin (subject to change): China


Pliers, Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 1-1/4 In., Jaw Length 7/8 In., Material Chrome Vanadium Steel, Overall Length 8 In., Voltage Rating Not Rated, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated No, Nose Type Oval, Cutting Capacity/Material Steel, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 1/4 In., Max. Jaw Opening 1 In., Handle Type Dipped Pistol Grip, Handle Color Red