DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Electricians Scissors, Right Hand

JONARD TOOLS| Zoro #: G1353877| Mfr #: ES-1964ERG

$11.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Blue
Cutting Edge: Serrated
Overall Length: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353877 Mfr #: ES-1964ERG
Handle Color: BlueCutting Edge: Serrated
Overall Length: 6-1/4"Handle Style: Straight
Left/Right Hand: Right HandBlade Material: High Carbon Steel
Item: Electricians ScissorsAdjustable: No
Features: Wire Strip Notch for 18-20, 22-24 AWG Wire, Scraper and File on Back of BladeApplication: For Cutting Copper and Kevlar(R)
Handle Design: Ergonomic Ring and Enlarged BowHandle Material: plastic
Tip Shape: SharpLength of Cut: 1-3/4"
Primary Application: Electrical and CommunicationsCountry of Origin (subject to change): China

Description

Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight, Overall Length 6-1/4 In., Length of Cut 1-3/4 In., Blade Material High Carbon Steel, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Ergonomic Ring and Enlarged Bow, Handle Material Plastic, Handle Color Blue, Features Wire Strip Notch for 18-20, 22-24 AWG Wire, Scraper and File on Back of Blade, Application For Cutting Copper and Kevlar(R)

Reviews