SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Optic Cable Stripper, 6 In

JONARD TOOLS| Zoro #: G0667107| Mfr #: JIC-175

$24.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: Fiber OpticCapacity: 250 to 125 MicronFeatures: Strip 250 Micron Coating Down to the 125 Micron Glass Fiber, Made with Ergonomic Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667107 Mfr #: JIC-175
Cable Type: Fiber OpticCapacity: 250 to 125 Micron
Features: Strip 250 Micron Coating Down to the 125 Micron Glass Fiber, Made with Ergonomic HandleHandle Type: Ergonomic
Adjustable: NOItem: Fiber Optic Cable Stripper
Functions: Strip OnlyInsulated: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 6"
Handle Material: Molded PlasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Fiber Optic Cable Stripper, Insulated Yes, Overall Length 6 In., Capacity 250 to 125 Micron, Cable Type Fiber Optic, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable No, Handle Type Ergonomic, Handle Material Molded Plastic, Features Strip 250 Micron Coating Down to the 125 Micron Glass Fiber, Made with Ergonomic Handle, Standards -

Reviews