Fiber Optic Cable Stripper

JONARD TOOLS| Zoro #: G0846036| Mfr #: JIC-375

$20.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 1 Hole Strips Fiber Jacket, 1 Hole Strips Buffer Coating, 1 Hole Strips Cable to Glass Fiber
Functions: Strip Only
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846036 Mfr #: JIC-375
Features: 1 Hole Strips Fiber Jacket, 1 Hole Strips Buffer Coating, 1 Hole Strips Cable to Glass FiberFunctions: Strip Only
Overall Length: 6"Insulated: Yes
Item: Fiber Optic Cable StripperAdjustable: Manual
Handle Type: DippedCapacity: 1.6 - 3mm, 900 - 250 Micron to 125 Micron
Cable Type: Fiber OpticHandle Material: TPR (Thermoplastic Rubber)
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Fiber Optic Cable Stripper, Insulated Yes, Overall Length 6 In., Capacity 1.6 - 3mm, 900 - 250 Micron to 125 Micron, Cable Type Fiber Optic, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable Manual, Handle Type Dipped, Handle Material TPR (Thermoplastic Rubber), Features 1 Hole Strips Fiber Jacket, 1 Hole Strips Buffer Coating, 1 Hole Strips Cable to Glass Fiber

Reviews