This item is Discontinued.

Jonard Tools Glow Rod Kit, 15 ft., 3/16" dia. RDG-15

Glow Rod Kit, 15 ft., 3/16" dia. (Discontinued)

  • Mfr # RDG-15
  • Zoro # G7314680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDG-15
Zoro #
G7314680
UPC #
811490019508
Country of Origin
China

Dimensions

Length
15 ft.
Size
3/16" dia.

Details

Color
Luminescent
Features
Provides Splinter Free Use, Metal Ends Of Rods Provides Superior Strength and Are Secured In Place, Standard 8-32 thread On Metal Ends, Kit Includes Rods, Eyelet, Ball Chain Attachment, Wisk, Hook
Item
Glow Rod Kit,15 ft.,3/16" dia.

Description

Glow Rod Kit,15 ft.,3/16 In. dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.