Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSC-50
Zoro #
G7314513
UPC #
811490018860
Country of Origin
China
Dimensions
Length (In.)
8"
Details
Capacity
1/2"
Primary Crimping Application
Times Fiber T10 and Commscope P3 and Other Similar Cables
Material
Aluminum
Features
Coring Bit, Blade and Jacket Stripping Blade are Made from Hardened Steel
Application
Coring and Stripping Tool
Number of Pieces
1
Handle Type
T-handle
Item
Hardline Strip and Core Tool,1/2"
Description
Hardline Strip and Core Tool,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.