Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insulated Screwdriver Set, 7 pcs

  • Zoro #: G2939754
  • Mfr #: TK-70INS

$38.74

  • Screwdrivers Included: (4) Keystone Screwdrivers: 3/32" x 3", 1/8" x 4", 1/4" x 6", 5/16" x 7", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6"
  • Screwdriver Tip Style: Keystone Slotted/Phillips
  • Shank Shape: Round
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Jonard Tools #TK-70INS Specifications

  • Zoro #: G2939754
  • Mfr #: TK-70INS
Screwdrivers Included: (4) Keystone Screwdrivers: 3/32" x 3", 1/8" x 4", 1/4" x 6", 5/16" x 7", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6" Screwdriver Tip Style: Keystone Slotted/Phillips
Shank Shape: Round Handle Design: Ergonomic
Screwdriver and Nut Driver Grouping: Screwdriver Sets Standards: ASME, ANSI
Insulated: Yes Max. Use Voltage: 1000VAC
Includes: Magnetic tips, Nylon case Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tool Storage Included: Yes Handle Material: Multicomponent
ESD Safe: No Tip Style Group: Phillips
Overall Length: 6" to 11" Tip Size: 5/32", 5/16", 1/8", 1/4", #1, #2, #3
Item: Insulated Screwdriver Set Finish: Insulated over Black Oxide
Shank Material: Chrome vanadium steel Shank Length: 2-1/2" to 7/1/2"
Nonsparking: No Number of Pieces: 7
Tool Storage Type Included: Pouch Country of Origin (subject to change): China

Description

Select from metric or SAE, stubby screwdriver sets, insulated sets, jewelers sets, ESD sets, and even combination sets. Jonard Tools Insulated Screwdriver Set include characteristics like: Number Of Pieces: 7.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Jonard Tools #TK-70INS