This item is Discontinued.

Jonard Tools Phillips, Slotted Bit 7-1/2", Drive Size: 1/4", 5/16" , Num. of pieces:4 SD-61

Phillips, Slotted Bit 7-1/2", Drive Size: 1/4", 5/16" , Num. of pieces:4 (Discontinued)

  • Mfr # SD-61
  • Zoro # G5085525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-61
Zoro #
G5085525
UPC #
811490014978
Country of Origin
China

Dimensions

Drive Size
1/4", 5/16"
Overall Length
7-1/2"
Sizes Included
PH1 x 3/16" Slotted, PH2 x 9/32"

Details

Bit Style
Phillips, Slotted
Finish
polished
Number of Pieces
4
Handle Material
Plastic
Includes
Nutdriver 1/4" x 5/16"
Driver Type
6-in-1
ESD Safe
No
Item
Multi-Bit Screwdriver
Ratcheting
No
Handle Design
Cushion Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME/ANSI
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Type
Solid
Screwdriver Bit Material
Steel
Primary Application
General Purpose
Single End/Double End
Double End
Tip Style Group
Crosspoint, Slotted
Screwdriver Tip Style
Keystone Slotted/Phillips
Nonsparking
No
Bit Retainer Type
Magnetic
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.