This item is Discontinued.

Jonard Tools Neodymium Magnet, 1-2/5 in., 15 lb., PK25 MF-1/25

Neodymium Magnet, 1-2/5 in., 15 lb., PK25 (Discontinued)

  • Mfr # MF-1/25
  • Zoro # G0097417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF-1/25
Zoro #
G0097417
UPC #
811490016835
Country of Origin
United States

Dimensions

Thickness
0.9 in
Overall Length
1 2/5 in
Overall Width
1 7/20 in
Diameter
9/10 in

Details

Magnet Style
Neodymium Magnet
Material
Rare Earth Magnet
Max. Pull
15 lb
Item
Neodymium Magnet
Includes
Loop to Hold Cables

Description

Neodymium Magnet, Material Rare Earth Magnet, Max. Pull 15 lb, Thickness 0.9 in, Overall Length 1 2/5 in, Overall Width 1 7/20 in, Diameter 9/10 in, Includes Loop to Hold Cables, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.