Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Contact Voltage Detector, LED

  • Zoro #: G0097371
  • Mfr #: VT-1000

$20.03

  • Battery Type: (2) AAA Alkaline
  • Special Features: LED Indicator
  • Current Range: 90 to 1000VAC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jonard Tools #VT-1000 Specifications

  • Zoro #: G0097371
  • Mfr #: VT-1000
Battery Type: (2) AAA Alkaline Special Features: LED Indicator
Current Range: 90 to 1000VAC Includes: Batteries
Manufacturers Warranty Length: 180 days Safety Rating: CAT IV
On/Off Switch: Yes Item: Non-Contact Voltage Detector
Length: 6" Switch Type: Push button
Flashlight: No Audible Alert: Yes
Diameter: 5/8" Width: 5/8"
Voltage Range: 90 to 1000VAC Indication: LED
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Jonard Tools Non-Contact Voltage Detector. Includes: Batteries.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Jonard Tools #VT-1000